The store will not work correctly when cookies are disabled.
1500-C-L1-S8-OC-M
In stock
Item Number
1500-C-L1-S8-OC-M
MFG Item Number
1500CL1S8OCM
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1500CL1S8OCM |
Item Number |
1500-C-L1-S8-OC-M |
Manufacturer |
BW Controls |
Family Series |
BW Controls Relays |
Function |
Pump Up |
Control Voltage |
110-120 VAC |
Output Current |
9 A |
Output Configuration |
2NO |
Approvals |
cURus |
Comments |
Open Chassis;Coil Insulation Class B;Manual Rest Relay |
Net Weight |
1.215 lbs |
Gross Weight |
1.4 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved