1500-D-L1-S7-OC-X
BW Controls Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1500-D-L1-S7-OC-X

BW Controls Relays
In stock
Item Number
1500-D-L1-S7-OC-X
MFG Item Number
1500DL1S7OCX
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
1500-D-L1-S7-OC-X
Induction Relay

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1500DL1S7OCX
Item Number 1500-D-L1-S7-OC-X
Manufacturer BW Controls
Family Series BW Controls Relays
Function Pump Up
Control Voltage 110-120 VAC
Output Current 9 A
Output Configuration 1NO, 1NC
Approvals cURus
Comments Open Chassis;Coil Insulation Class B
Net Weight 1.075 lbs
Gross Weight 1.22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved