1500-G-L1-S11-OC-X
BW Controls Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1500-G-L1-S11-OC-X

BW Controls Relays
In stock
Item Number
1500-G-L1-S11-OC-X
MFG Item Number
1500GL1S11OCX
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
1500-G-L1-S11-OC-X
Induction Type Control Relay

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1500GL1S11OCX
Item Number 1500-G-L1-S11-OC-X
Manufacturer BW Controls
Family Series BW Controls Relays
Function Pump Up
Control Voltage 110-120 VAC
Output Current 9 A
Output Configuration 2NO, 1NC
Approvals cURus
Comments Open Chassis;Coil Insulation Class B
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved