AFL3524A
Baldor Motors, AF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AFL3524A

Baldor Motors, AF Series
In stock
Item Number
AFL3524A
MFG Item Number
AFL3524A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, AF Series
Item #
AFL3524A
3HP,3450RPM,1PH,60HZ,145TZ,3535LC,TEAO

AF Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AFL3524A
Item Number AFL3524A
Manufacturer Baldor
Product Series AF
Family Series Baldor Motors, AF Series
Type Agricultural Duty
Horsepower 3 hp
RPM 3,600 RPM
Phase 1
NEMA Frame 145TZ
Voltage (AC) 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Enclosure Totally Enclosed Air Over
Mounting Type Foot Mount, Rigid
Efficiency % 78 %
Full Load Current 15 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Overall Length 13.61 "
Net Weight 56 lbs
Gross Weight 52 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved