The store will not work correctly when cookies are disabled.
AFL3525A
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1.5HP,3450RPM,1PH,60HZ,56,3528L,TEAO,F1
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
AFL3525A |
Item Number |
AFL3525A |
Manufacturer |
Baldor |
Product Series |
AF |
Family Series |
Baldor Motors, AF Series |
Type |
Agricultural Duty |
Horsepower |
1-1/2 hp |
RPM |
3,600 RPM |
Phase |
1 |
NEMA Frame |
56 |
Voltage (AC) |
115 VAC, 230 VAC |
Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
Enclosure |
Totally Enclosed Air Over |
Mounting Type |
Foot Mount, Rigid |
Efficiency % |
70 % |
Full Load Current |
8.3 A |
Inverter Duty |
No |
Composition |
Steel |
Bearing Type |
Ball |
Overload Protection |
None |
Overall Length |
12.68 " |
Net Weight |
44 lbs |
Gross Weight |
42 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved