CD6219
Baldor Motors, SHUNT WOUND SCR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CD6219

Baldor Motors, SHUNT WOUND SCR Series
In stock
Item Number
CD6219
MFG Item Number
CD6219
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, SHUNT WOUND SCR Series
Item #
CD6219
1HP,1750RPM,DC,184C,3623D,TEFC,F1

SHUNT WOUND SCR Series Information

  • 1/4~500 Horsepower
  • 90~500 VDC Armature
  • Various Enclosure Types
  • C‑Face or Rigid Base
  • UL Recognized; CSA Certified
Baldor Shunt Wound SCR Series covers a wide range of motors for various SCR drive applications including conveyors, packaging machinery and plastic extruders.

  • Class F Insulation


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CD6219
Item Number CD6219
Manufacturer Baldor
Product Series SHUNT WOUND SCR
Family Series Baldor Motors, SHUNT WOUND SCR Series
Horsepower 1 hp
Base RPM 1,750 RPM
Frame 182C
Armature Voltage 90 V
Armature Current 9.6 A
Field Voltage 100 V, 50 V
Field Current 0.55 A, 1.1 A
Enclosure Type Totally Enclosed Fan Cooled
Mounting Type C-Face Removable Base
CT Speed Range 20:1
Approvals CSA, UL
Net Weight 66 lbs
Gross Weight 64 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved