The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CDP3604
Baldor Motors, PERMANENT MAGNET SCR Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motors, PERMANENT MAGNET SCR Series
3HP,1750RPM,DC,184C,3649P,TEFC,F1
PERMANENT MAGNET SCR Series Information
1/4~5 Horsepower 90 or 180 VDC Armature TEFC or TENV Enclosures C‑Face w/Base UL Recognized; CSA Certified Baldor Permanent Magnet SCR DC Motors are used in applications such as conveyors, mixers and packaging machinery. Integral tachometer versions are available for applications where more precise speed regulation is required.
Class F Insulation 20:1 CT Speed Range
Specifications
Specifications
Ships Factory Direct
Yes
Manufacturer Part Number
CDP3604
Item Number
CDP3604
Manufacturer
Baldor
Product Series
PERMANENT MAGNET SCR
Family Series
Baldor Motors, PERMANENT MAGNET SCR Series
Horsepower
3 hp
Base RPM
1,750 RPM
Frame
182C
Armature Voltage
180 V
Armature Current
14 A
Enclosure Type
Totally Enclosed Fan Cooled
Mounting Type
C-Face Removable Base
CT Speed Range
20:1
Approvals
CSA, UL
Net Weight
112 lbs
Gross Weight
112 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved