The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CDPT3326
Baldor Motors, PERMANENT MAGNET SCR Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motors, PERMANENT MAGNET SCR Series
.5HP,1750RPM,DC,56C,3336P,TENV,F1
PERMANENT MAGNET SCR Series Information
1/4~5 Horsepower 90 or 180 VDC Armature TEFC or TENV Enclosures C‑Face w/Base UL Recognized; CSA Certified Baldor Permanent Magnet SCR DC Motors are used in applications such as conveyors, mixers and packaging machinery. Integral tachometer versions are available for applications where more precise speed regulation is required.
Class F Insulation 20:1 CT Speed Range
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
CDPT3326
Item Number
CDPT3326
Manufacturer
Baldor
Product Series
PERMANENT MAGNET SCR
Family Series
Baldor Motors, PERMANENT MAGNET SCR Series
Horsepower
1/2 hp
Base RPM
1,750 RPM
Frame
56C
Armature Voltage
180 V
Armature Current
2.5 A
Enclosure Type
Totally Enclosed Non-Ventilated
Mounting Type
C-Face With Base
CT Speed Range
20:1
Approvals
CSA, UL
Comments
Integral 50VDC per 1000 RPM precision tachometer for closed loop drive system.
Net Weight
36 lbs
Gross Weight
35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved