CDPWD3440
Baldor Motors, WASHDOWN DUTY PERMANENT MAGNET SCR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CDPWD3440

Baldor Motors, WASHDOWN DUTY PERMANENT MAGNET SCR Series
In stock
Item Number
CDPWD3440
MFG Item Number
CDPWD3440
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, WASHDOWN DUTY PERMANENT MAGNET SCR Series
Item #
CDPWD3440
.75HP,1750RPM,DC,56C,3428P,TEFC,F1

WASHDOWN DUTY PERMANENT MAGNET SCR Series Information

  • 1/4~5 Horsepower
  • 90 or 180 VDC Armature
  • TEFC or TENV Enclosures
  • C‑Face w/Base
  • UL Recognized; CSA Certified
Baldor Washdown Duty Permanent Magnet SCR DC Motors are used in applications requiring regular washdown, such as in food processing plants, or in otherwise wet or humid environments in a variety of commercial and industrial applications such as conveyors, door openers, feeders and pumps.

  • Class F Insulation
  • 20:1 CT Speed Range


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CDPWD3440
Item Number CDPWD3440
Manufacturer Baldor
Product Series WASHDOWN DUTY PERMANENT MAGNET SCR
Family Series Baldor Motors, WASHDOWN DUTY PERMANENT MAGNET SCR Series
Horsepower 3/4 hp
Base RPM 1,750 RPM
Frame 56C
Armature Voltage 90 V
Armature Current 7.6 A
Enclosure Type Totally Enclosed Fan Cooled
Mounting Type C-Face With Base
CT Speed Range 20:1
Model Number T56S1704
Approvals CSA, UL
Net Weight 38 lbs
Gross Weight 38 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved