CEM2333T
Baldor Motors, M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CEM2333T

Baldor Motors, M Series
In stock
Item Number
CEM2333T
MFG Item Number
CEM2333T
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, M Series
Item #
CEM2333T
15HP,1765RPM,3PH,60HZ,254TC,0944M,TEFC,F

M Series Information


Specifications

Specifications
Manufacturer Part Number CEM2333T
Item Number CEM2333T
Manufacturer Baldor
Product Series M
Family Series Baldor Motors, M Series
Type General Purpose
Horsepower 15 hp
RPM 1,800 RPM
Phase 3
NEMA Frame 254TC
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face Footed
Efficiency % 92.4 %
Full Load Current 18.5 A
Inverter Duty No
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Overall Length 23.78 "
Net Weight 269 lbs
Gross Weight 269 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved