CEM2516T
Baldor Motors, M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CEM2516T

Baldor Motors, M Series
In stock
Item Number
CEM2516T
MFG Item Number
CEM2516T
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, M Series
Item #
CEM2516T
25HP,3515RPM,3PH,60HZ,256TC,3938M,OPSB,F

M Series Information


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number CEM2516T
Item Number CEM2516T
Manufacturer Baldor
Product Series M
Family Series Baldor Motors, M Series
Type General Purpose, High Efficiency
Horsepower 25 hp
RPM 3,600 RPM
Number of Poles 2
Phase 3
NEMA Frame 256TC
Voltage (AC) 208 VAC, 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Drip Proof
Mounting Type C-Face Footed
Efficiency % 91.7 %
Full Load Current 28 A
Service Factor 1.15
Inverter Duty No
Composition Steel
Bearing Type Ball
Overall Length 21.69 "
Net Weight 219 lbs
Gross Weight 219 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved