CEM2547T
Baldor Motors, M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CEM2547T

Baldor Motors, M Series
In stock
Item Number
CEM2547T
MFG Item Number
CEM2547T
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, M Series
Item #
CEM2547T
60HP,1775RPM,3PH,60HZ,364TC,4278M,OPSB,F

M Series Information


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number CEM2547T
Item Number CEM2547T
Manufacturer Baldor
Product Series M
Family Series Baldor Motors, M Series
Type General Purpose, High Efficiency
Horsepower 60 hp
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 364TC
Voltage (AC) 208 VAC, 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Drip Proof
Mounting Type C-Face Footed
Efficiency % 95 %
Full Load Current 68 A
Service Factor 1.15
Inverter Duty No
Composition Steel
Bearing Type Ball
Overall Length 30.69 "
Net Weight 632 lbs
Gross Weight 542 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved