CEM3545
Baldor Motors, M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CEM3545

Baldor Motors, M Series
In stock
Item Number
CEM3545
MFG Item Number
CEM3545
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, M Series
Item #
CEM3545
MOTOR, 1HP,3450RPM,3PH,60HZ,56C,

M Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CEM3545
Item Number CEM3545
Manufacturer Baldor
Product Series M
Family Series Baldor Motors, M Series
Type General Purpose
Horsepower 1 hp
RPM 3,600 RPM
Phase 3
NEMA Frame 56C
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face Footed
Efficiency % 77 %
Full Load Current 1.4 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Overall Length 121.25 "
Net Weight 35 lbs
Gross Weight 33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved