The store will not work correctly when cookies are disabled.
CEM4110T
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
40HP,1775RPM,3PH,60HZ,324TC,1254M,TEFC,F
Specifications
Specifications
Ships Factory Direct |
Yes |
Manufacturer Part Number |
CEM4110T |
Item Number |
CEM4110T |
Manufacturer |
Baldor |
Product Series |
M |
Family Series |
Baldor Motors, M Series |
Type |
General Purpose |
Horsepower |
40 hp |
RPM |
1,800 RPM |
Phase |
3 |
NEMA Frame |
324TC |
Voltage (AC) |
230 VAC, 460 VAC |
Nominal Voltage |
208 VAC, 240 VAC, 415 VAC, 480 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
C-Face Footed |
Efficiency % |
94.1 % |
Full Load Current |
48 A |
Inverter Duty |
No |
Composition |
Cast Iron |
Bearing Type |
Ball |
Overload Protection |
None |
Overall Length |
30.28 " |
Net Weight |
578 lbs |
Gross Weight |
590 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved