CJL3507A
Baldor Motors, JL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CJL3507A

Baldor Motors, JL Series
In stock
Item Number
CJL3507A
MFG Item Number
CJL3507A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, JL Series
Item #
CJL3507A
.75HP,1725RPM,1PH,60HZ,56J,3428LC,TEFC,F

JL Series Information

  • Diecast Aluminum End Plates with Machined Steel Bearing Seat Insert
  • 1/3 thru 3 HP
  • Foot Mounted
  • Open Drip Proof
  • Single Phase

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CJL3507A
Item Number CJL3507A
Manufacturer Baldor
Product Series JL
Family Series Baldor Motors, JL Series
Type Pump
Horsepower 3/4 hp
RPM 1,800 RPM
Number of Poles 4
Phase 1
NEMA Frame 56J
Voltage (AC) 115 VAC, 208 VAC, 230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount, Rigid
Efficiency % 74 %
Full Load Current 4.1 A
Service Factor 1.15
Inverter Duty No
Overall Length 12.97 "
Net Weight 35 lbs
Gross Weight 35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved