CM3537
Baldor Motors, M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CM3537

Baldor Motors, M Series
In stock
Item Number
CM3537
MFG Item Number
CM3537
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, M Series
Item #
CM3537
.5HP,3420RPM,3PH,60HZ,56C,3410M,TEFC,F1

M Series Information


Specifications

Specifications
Manufacturer Part Number CM3537
Item Number CM3537
Manufacturer Baldor
Product Series M
Family Series Baldor Motors, M Series
Type General Purpose
Horsepower 1/2 hp
RPM 3,600 RPM
Phase 3
NEMA Frame 56C
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face Footed
Efficiency % 68 %
Full Load Current 1 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Overall Length 11.35 "
Net Weight 21 lbs
Gross Weight 20 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved