CTM4103T
Baldor Motors, CTM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CTM4103T

Baldor Motors, CTM Series
In stock
Item Number
CTM4103T
MFG Item Number
CTM4103T
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, CTM Series
Item #
CTM4103T
25HP,1760RPM,3PH,60HZ,284T,0956M,

CTM Series Information

  • High Efficiency Severe Duty Multi‑Speed Axial Fan Motors
  • Class F Insulation, 1.15 Service Factor
  • Lip Seal, Shaft Slinger, and T‑Drain in Both Ends
  • Electrical Design Is Single Winding Variable Torque
  • Double Shielded Ball Bearings
  • Burndy Type YA Compression Lead Lugs.

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number CTM4103T
Item Number CTM4103T
Manufacturer Baldor
Product Series CTM
Family Series Baldor Motors, CTM Series
Type Fan/Blower Service
Horsepower 25 hp
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 284T
Voltage (AC) 208 VAC, 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Air Over
Mounting Type Foot Mount, Rigid
Efficiency % 92.4 %
Full Load Current 29 A
Service Factor 1.15
Inverter Duty No
Composition Cast Iron
Bearing Type Double Sealed
Overall Length 25.78 "
Net Weight 322 lbs
Gross Weight 343 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved