EFM2513T-8
Baldor Motors, EFM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EFM2513T-8

Baldor Motors, EFM Series
In stock
Item Number
EFM2513T-8
MFG Item Number
EFM2513T-8
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, EFM Series
Item #
EFM2513T-8
15HP,1765RPM,3PH,60HZ,254T,3938M,

EFM Series Information


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number EFM2513T-8
Item Number EFM2513T-8
Manufacturer Baldor
Product Series EFM
Family Series Baldor Motors, EFM Series
Type General Purpose, High Efficiency
Horsepower 15 hp
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 254T
Voltage (AC) 200 VAC
Nominal Voltage 208 VAC
Enclosure Drip Proof
Mounting Type Foot Mount, Rigid - F2
Efficiency % 93 %
Full Load Current 40.7 A
Service Factor 1.15
Inverter Duty No
Bearing Type Ball
Overall Length 21.69 "
Net Weight 234 lbs
Gross Weight 209 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved