The store will not work correctly when cookies are disabled.
EM2513T
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
15HP,1765RPM,3PH,60HZ,254T,3948M,OPSB,F1
Specifications
Specifications
Ships Factory Direct |
Yes |
Manufacturer Part Number |
EM2513T |
Item Number |
EM2513T |
Manufacturer |
Baldor |
Product Series |
EM |
Family Series |
Baldor Motors, EM Series |
Type |
General Purpose, High Efficiency |
Horsepower |
15 hp |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
NEMA Frame |
254T |
Voltage (AC) |
208 VAC, 230 VAC, 460 VAC |
Nominal Voltage |
208 VAC, 240 VAC, 415 VAC, 480 VAC |
Enclosure |
Drip Proof |
Mounting Type |
Foot Mount, Rigid |
Efficiency % |
93 % |
Full Load Current |
17.7 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Composition |
Steel |
Overall Length |
21.69 " |
Net Weight |
217 lbs |
Gross Weight |
250 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved