EM3158T
Baldor Motors, EM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EM3158T

Baldor Motors, EM Series
In stock
Item Number
EM3158T
MFG Item Number
EM3158T
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, EM Series
Item #
EM3158T
3HP,3450RPM,3PH,60HZ,3530M,N

EM Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EM3158T
Item Number EM3158T
Manufacturer Baldor
Product Series EM
Family Series Baldor Motors, EM Series
Type General Purpose, High Efficiency
Horsepower 3 hp
RPM 3,600 RPM
Number of Poles 2
Phase 3
NEMA Frame 145T
Voltage (AC) 208 VAC, 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Drip Proof
Mounting Type Foot Mount, Rigid
Efficiency % 85.5 %
Full Load Current 3.8 A
Service Factor 1.15
Inverter Duty No
Composition Steel
Overall Length 13 "
Net Weight 51 lbs
Gross Weight 46 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved