EM3313T
Baldor Motors, EM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EM3313T

Baldor Motors, EM Series
In stock
Item Number
EM3313T
MFG Item Number
EM3313T
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, EM Series
Item #
EM3313T
10HP,1770RPM,3PH,60HZ,215T,3742M,OPSB,F1

EM Series Information


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number EM3313T
Item Number EM3313T
Manufacturer Baldor
Product Series EM
Family Series Baldor Motors, EM Series
Type General Purpose, High Efficiency
Horsepower 10 hp
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 215T
Voltage (AC) 208 VAC, 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Drip Proof
Mounting Type Foot Mount, Rigid
Efficiency % 91.7 %
Full Load Current 12.5 A
Service Factor 1.15
Inverter Duty No
Composition Steel
Overall Length 17.45 "
Net Weight 127 lbs
Gross Weight 128 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved