EM3558T
Baldor Motors, M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EM3558T

Baldor Motors, M Series
In stock
Item Number
EM3558T
MFG Item Number
EM3558T
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, M Series
Item #
EM3558T
2HP,1760RPM,3PH,60HZ,145T,3528M,TEFC,F1

M Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EM3558T
Item Number EM3558T
Manufacturer Baldor
Product Series M
Family Series Baldor Motors, M Series
Type General Purpose
Horsepower 2 hp
RPM 1,800 RPM
Phase 3
NEMA Frame 145T
Voltage (AC) 208-230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount, Rigid
Efficiency % 86.5 %
Full Load Current 2.9 A
Service Factor 1.15
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Overall Length 14.19 "
Net Weight 48 lbs
Gross Weight 45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved