EM3615T
Baldor Motors, M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EM3615T

Baldor Motors, M Series
In stock
Item Number
EM3615T
MFG Item Number
EM3615T
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, M Series
Item #
EM3615T
5HP,1755RPM,3PH,60HZ,184T,3642M,TEFC,F1

M Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EM3615T
Item Number EM3615T
Manufacturer Baldor
Product Series M
Family Series Baldor Motors, M Series
Type General Purpose
Horsepower 5 hp
RPM 1,800 RPM
Phase 3
NEMA Frame 184T
Voltage (AC) 208-230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount, Rigid
Efficiency % 89.5 %
Full Load Current 6.7 A
Service Factor 1.15
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Overall Length 18.05 "
Net Weight 84 lbs
Gross Weight 92 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved