EM3615T-57
Baldor Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EM3615T-57

Baldor Motors
In stock
Item Number
EM3615T-57
MFG Item Number
EM3615T-57
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
EM3615T-57
5HP,1450RPM,3PH,50HZ,184T,3646M,TEFC,F1

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number EM3615T-57
Item Number EM3615T-57
Manufacturer Baldor
Family Series Baldor Motors
Type General Purpose
Horsepower 5 hp
RPM 1,450 RPM
Number of Poles 4
Phase 3
Voltage (AC) 230 VAC, 400 VAC
Nominal Voltage 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC
IEC Frame 184T
Enclosure Totally Enclosed Fan Cooled
Efficiency % 88.4 %
Full Load Current 8 A
Bearing Type Ball
Overall Length 18.04 "
Approvals CE, CSA, UR, WEEE
Net Weight 101 lbs
Gross Weight 101 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved