EM3665T
Baldor Motors, M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EM3665T

Baldor Motors, M Series
In stock
Item Number
EM3665T
MFG Item Number
EM3665T
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, M Series
Item #
EM3665T
42M 4P TEFC HOR 184T SUPER E

M Series Information


Specifications

Specifications
Manufacturer Part Number EM3665T
Item Number EM3665T
Manufacturer Baldor
Product Series M
Family Series Baldor Motors, M Series
Type General Purpose
Horsepower 5 hp
RPM 1,800 RPM
Phase 3
NEMA Frame 184T
Voltage (AC) 208-230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount, Rigid
Efficiency % 89.5 %
Full Load Current 6.6 A
Service Factor 1.15
Inverter Duty No
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Overall Length 15.24 "
Net Weight 107 lbs
Gross Weight 107 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved