EM3770T
Baldor Motors, M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EM3770T

Baldor Motors, M Series
In stock
Item Number
EM3770T
MFG Item Number
EM3770T
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, M Series
Item #
EM3770T
7.5HP,1770RPM,3PH,60HZ,213T,0738M,TEFC,F

M Series Information


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number EM3770T
Item Number EM3770T
Manufacturer Baldor
Product Series M
Family Series Baldor Motors, M Series
Type General Purpose
Horsepower 7-1/2 hp
RPM 1,800 RPM
Phase 3
NEMA Frame 213T
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount, Rigid
Efficiency % 91.7 %
Full Load Current 9.5 A
Service Factor 1.15
Inverter Duty No
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Overall Length 18.45 "
Net Weight 170 lbs
Gross Weight 170 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved