Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GP7405

Baldor Gearmotors
In stock
Item Number
GP7405
MFG Item Number
GP7405
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Gearmotors, Series
Item #
GP7405
Motor

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GP7405
Item Number GP7405
Manufacturer Baldor
Family Series Baldor Gearmotors
Output Speed 68 RPM
Ratio 45:1
Nominal Ratio (:1) 45
Nominal Torque 112 in-lbs
Voltage (DC) 90 VDC
Nominal Voltage 125 VDC, 48 VDC
Enclosure Type Totally Enclosed Non-Ventilated
Net Weight 14 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved