The store will not work correctly when cookies are disabled.
IDM3665T
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
5HP,1750RPM,3PH,60HZ,184TC,0640M,TEBC,F1
Specifications
Specifications
Ships Factory Direct |
Yes |
Manufacturer Part Number |
IDM3665T |
Item Number |
IDM3665T |
Manufacturer |
Baldor |
Family Series |
Baldor Motors |
Type |
General Purpose |
Horsepower |
5 hp |
RPM |
1,750 RPM |
Phase |
3 |
Frequency |
60 Hz |
NEMA Frame |
184TC |
Voltage (AC) |
230 VAC |
Nominal Voltage |
208 VAC, 240 VAC |
Enclosure |
Totally Enclosed Blower Cooled |
Mounting Type |
Foot Mount |
Efficiency % |
90.2 % |
Full Load Current |
13 A |
Service Factor |
1 |
Composition |
Cast Iron |
Net Weight |
118 lbs |
Gross Weight |
124 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved