IDVSNM3587T
Baldor Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IDVSNM3587T

Baldor Motors
In stock
Item Number
IDVSNM3587T
MFG Item Number
IDVSNM3587T
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
IDVSNM3587T
MOTOR, 2HP,1740RPM,3PH,60HZ,145TC,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IDVSNM3587T
Item Number IDVSNM3587T
Manufacturer Baldor
Family Series Baldor Motors
Type General Purpose
Horsepower 2 hp
RPM 1,755 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 145TC
Voltage (AC) 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Enclosure Totally Enclosed Non-Ventilated
Mounting Type Foot Mount
Efficiency % 86.5 %
Full Load Current 5.6 A
Service Factor 1
Composition Cast Iron
Net Weight 67 lbs
Gross Weight 63 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved