L1410T
Baldor Motors, L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L1410T

Baldor Motors, L Series
In stock
Item Number
L1410T
MFG Item Number
L1410T
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, L Series
Item #
L1410T
5HP,1725RPM,1PH,60HZ,184T,3640LC,OPEN,F1

L Series Information

  • Heavy Duty Base Seam Welded to the Frame
  • Dynamically Balanced Rotors
  • Heavy Gauge Steel Frame
  • Ball Bearings
  • 1/12 thru 15 Hp

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number L1410T
Item Number L1410T
Manufacturer Baldor
Product Series L
Family Series Baldor Motors, L Series
Type General Purpose
Horsepower 5 hp
RPM 1,800 RPM
Phase 1
NEMA Frame 184T
Voltage (AC) 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Enclosure Drip Proof
Mounting Type Foot Mount, Rigid
Efficiency % 82.5 %
Full Load Current 23 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Overall Length 16.5 "
Net Weight 84 lbs
Gross Weight 81 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved