L3605T
Baldor Motors, L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L3605T

Baldor Motors, L Series
In stock
Item Number
L3605T
MFG Item Number
L3605T
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, L Series
Item #
L3605T
2HP,1725RPM,1PH,60HZ,182T,3628L,TEFC,F1

L Series Information

  • Heavy Duty Base Seam Welded to the Frame
  • Dynamically Balanced Rotors
  • Heavy Gauge Steel Frame
  • Ball Bearings
  • 1/12 thru 15 Hp

Specifications

Specifications
Manufacturer Part Number L3605T
Item Number L3605T
Manufacturer Baldor
Product Series L
Family Series Baldor Motors, L Series
Type General Purpose
Horsepower 2 hp
RPM 1,800 RPM
Phase 1
NEMA Frame 182T
Voltage (AC) 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount, Rigid
Efficiency % 75.5 %
Full Load Current 11.5 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Overall Length 16.56 "
Net Weight 67 lbs
Gross Weight 67.001 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved