L3609T
Baldor Motors, L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L3609T

Baldor Motors, L Series
In stock
Item Number
L3609T
MFG Item Number
L3609T
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, L Series
Item #
L3609T
3HP,1725RPM,1PH,60HZ,184T,3634LC,TEFC,F1

L Series Information

  • Heavy Duty Base Seam Welded to the Frame
  • Dynamically Balanced Rotors
  • Heavy Gauge Steel Frame
  • Ball Bearings
  • 1/12 thru 15 Hp

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number L3609T
Item Number L3609T
Manufacturer Baldor
Product Series L
Family Series Baldor Motors, L Series
Type General Purpose
Horsepower 3 hp
RPM 1,800 RPM
Phase 1
NEMA Frame 184T
Voltage (AC) 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount, Rigid
Efficiency % 78 %
Full Load Current 14 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Overall Length 16.56 "
Net Weight 79 lbs
Gross Weight 80 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved