The store will not work correctly when cookies are disabled.
M3534
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
.33HP,1730RPM,3PH,60HZ,56,3413M,TEFC,F1
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
M3534 |
Item Number |
M3534 |
Manufacturer |
Baldor |
Product Series |
M |
Family Series |
Baldor Motors, M Series |
Type |
General Purpose |
Horsepower |
1/3 hp |
RPM |
1,800 RPM |
Phase |
3 |
NEMA Frame |
56 |
Voltage (AC) |
230 VAC, 460 VAC |
Nominal Voltage |
208 VAC, 240 VAC, 415 VAC, 480 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount, Rigid |
Efficiency % |
68 % |
Full Load Current |
0.8 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Composition |
Steel |
Bearing Type |
Ball |
Overload Protection |
None |
Overall Length |
11.35 " |
Net Weight |
21 lbs |
Gross Weight |
21 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved