VL1322T
Baldor Motors, JL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VL1322T

Baldor Motors, JL Series
In stock
Item Number
VL1322T
MFG Item Number
VL1322T
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, JL Series
Item #
VL1322T
2HP,1735RPM,1PH,60HZ,145TC,3538LC,OPEN,F

JL Series Information

  • Diecast Aluminum End Plates with Machined Steel Bearing Seat Insert
  • 1/3 thru 3 HP
  • Foot Mounted
  • Open Drip Proof
  • Single Phase

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VL1322T
Item Number VL1322T
Manufacturer Baldor
Product Series JL
Family Series Baldor Motors, JL Series
Type General Purpose
Horsepower 2 hp
RPM 1,800 RPM
Phase 1
NEMA Frame 145TC
Voltage (AC) 115 VAC, 208-230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Drip Proof
Mounting Type C-Face Footless
Efficiency % 75.5 %
Full Load Current 10.2 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Overall Length 14.18 "
Net Weight 50 lbs
Gross Weight 49 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved