VP3458D
Baldor Motors, METRIC FLANGE PERMANENT MAGNET SCR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VP3458D

Baldor Motors, METRIC FLANGE PERMANENT MAGNET SCR Series
In stock
Item Number
VP3458D
MFG Item Number
VP3458D
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, METRIC FLANGE PERMANENT MAGNET SCR Series
Item #
VP3458D
.75/1KW,3000RPM,DC,D80D,3428P,TEFC,F2

METRIC FLANGE PERMANENT MAGNET SCR Series Information

  • 1/5~5 Horsepower
  • 180 VDC Armature
  • TEFC or TENV Enclosures
  • B5 Flange or B14 Face
  • UL; CSA; CE Approvals
Baldor Metric Flange Permanent Magnet Motors are suitable for Metric SCR Drive motor replacement.

  • Bolt On Non‑Metric Base
  • Class F Insulation
  • 20:1 CT Speed Range


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VP3458D
Item Number VP3458D
Manufacturer Baldor
Product Series METRIC FLANGE PERMANENT MAGNET SCR
Family Series Baldor Motors, METRIC FLANGE PERMANENT MAGNET SCR Series
Horsepower 1 hp
Power Rating (kW) 0.75 kW
Base RPM 3,000 RPM
Frame 80D
Armature Voltage 180 V
Armature Current 5.1 A
Enclosure Type Totally Enclosed Fan Cooled
Mounting Type B5 Flange
CT Speed Range 20:1
Approvals CE, CSA, UL
Net Weight 41 lbs
Gross Weight 41 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved