1600I
Bardac Drives
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1600I

Bardac Drives
In stock
Item Number
1600I
MFG Item Number
1600I-001
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, Series
Item #
1600I
Drive, DC, 1.5HP@120V, 3.0HP@240V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1600I-001
Item Number 1600I
Manufacturer Bardac
Family Series Bardac Drives
Input Voltage (AC) 120 VAC, 240 VAC
Output Armature Voltage (DC) 90 VDC, 180 VDC
Max HP @ 90 VDC Armature 1.5 hp
Max HP @ 180 VDC Armature 3 hp
Input Phase 1
Output Field Current (DC) 1 A
Max Armature Current (DC) 16 A
Nominal Field Voltage (DC) 125 VDC, 250 VDC, 48 VDC
Output Field VDC 100 VDC, 200 VDC, 50 VDC
Field Supply Fixed
Regen No
Feedback Types Armature, Tachometer
Operator Controls Not Available
Package Chassis
Temperature Range (F) 14-104 °F
Approvals CE
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 2.215 lbs
Gross Weight 2.425 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved