3600XRI/16LV
Bardac Drives, 3600 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3600XRI/16LV

Bardac Drives, 3600 Series
In stock
Item Number
3600XRI/16LV
MFG Item Number
3600XRi/16LV
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, 3600 Series
Item #
3600XRI/16LV
Drive, DC, 0.33HP@30V, 0.5HP@60V

3600 Series Information

  • 4‑Q Regen, Reversing Models
  • Separate Adjustable Current Limits Motor/Brake
  • Momentary Contact for Reversing Applications

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3600XRi/16LV
Item Number 3600XRI/16LV
Manufacturer Bardac
Product Series 3600
Family Series Bardac Drives, 3600 Series
Input Voltage (AC) 30 VAC, 60 VAC
Output Armature Voltage (DC) 24 VDC, 48 VDC
Max HP @ 24 VDC Armature 0.33 hp
Max HP @ 48 VDC Armature 0.5 hp
Input Phase 1
Output Field Current (DC) 2 A
Max Armature Current (DC) 16 A
Nominal Field Voltage (DC) 12 VDC, 24 VDC, 48 VDC
Output Field VDC 12 VDC, 25 VDC, 50 VDC
Field Supply Fixed
Regen Yes
Feedback Types Armature, Tachometer
Operator Controls Not Available
Package Chassis
Temperature Range (F) 14-113 °F
Approvals CE
Nominal Armature VDC 24 VDC, 48 VDC
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved