20597S6WQ2
Barksdale Control Products Regulators, 20000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20597S6WQ2

Barksdale Control Products Regulators, 20000 Series
In stock
Item Number
20597S6WQ2
MFG Item Number
20597S6WQ2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Regulators, 20000 Series
Item #
20597S6WQ2
Regulator - 1-1/2in.

20000 Series Information


Specifications

Specifications
Manufacturer Part Number 20597S6WQ2
Item Number 20597S6WQ2
Manufacturer Barksdale Control Products
Product Series 20000
Family Series Barksdale Control Products Regulators, 20000 Series
Supply Pressure 5,000 psi
Regulated Pressure 300-1,600 psi
Adjustment Method Manual
Fluid Temperature -40-250 °F
Sensitivity High Sensitivity
Flow Rate 160 gpm
Number of Inlets 2
Inlet Port Size 1 " NPT
Outlet Port Size 1-1/2 " NPT
Proof Pressure 7,500 psi
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved