423H4-13
Barksdale Control Products Transducers, 420 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

423H4-13

Barksdale Control Products Transducers, 420 Series
In stock
Item Number
423H4-13
MFG Item Number
423H4-13
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, 420 Series
Item #
423H4-13
Transducer,Pressure,Amplified

420 Series Information

  • Diffused Silicon Sensor for High Accuracy and Reliability
  • Built‑in High Pressure Snubber (2000psi and Above)
  • General Purpose, Industrial Grade Transducer
  • Rugged Stainless Steel Construction
  • UL and cUL Approved

Barksdale's Series 420 and 422 Transducers are general purpose, industrial grade transducers, ideal for use in general industrial applications. Wetted parts are constructed of 17‑4PH and 300 Series Stainless Steel, with NEMA 3 enclosures constructed of 304 Stainless Steel. These units use a stable, diffused silicon sensor that achieve .25% accuracy, have pressure ranges from 0‑10,000 psi and are available with either 0 ‑ 30 millivolt or 0 ‑ 100 millivolt ratiometric output. High pressure snubbers are standard on units at 2,000 psi and above.

Barksdale's Series 423 and 426 Transducers and 425 Transmitters are general purpose, industrial grade transducers, ideal for use in general industrial applications when a robust transducer is required. Wetted parts are constructed of 17‑4PH and 300 Series Stainless Steel, with NEMA 4 enclosures constructed of 304 Stainless Steel. These units feature a stable, diffused silicon sensor that achieves .25% accuracy, have pressure ranges from 0‑10,000 psi and are available in 5V, 10V or 4‑20MA outputs. High pressure snubbers are standard on units at 2,000 psi and above. Optional surge voltage protection to 6kV is available. A variety of process fittings and electrical connections are available to meet your needs.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 423H4-13
Item Number 423H4-13
Manufacturer Barksdale Control Products
Product Series 420
Family Series Barksdale Control Products Transducers, 420 Series
Type General Industrial (Amplified)
Pressure Range (Gauge) 0-3,000 psi
Max Pressure (Gauge) 3,000 psi
Input 9-30 VDC
Output 0.5-5.5 VDC
Electrical Connection DIN 43650 Form C
Pressure Connection 1/4-18 NPT Male
NEMA Rating NEMA 4
Temperature Range '-40-185 °F
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved