6141R3HC3
Barksdale Control Products Valves, 614 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6141R3HC3

Barksdale Control Products Valves, 614 Series
In stock
Item Number
6141R3HC3
MFG Item Number
6141R3HC3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves, 614 Series
Item #
6141R3HC3
Valve,High Pressure,Side Porting

614 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 6141R3HC3
Item Number 6141R3HC3
Manufacturer Barksdale Control Products
Product Series 614
Family Series Barksdale Control Products Valves, 614 Series
Hydraulic Pressure (psi) 3,000 psi
Hydraulic Pressure (bar) 206 bar
Number of Positions 3
Port Size 1/4 " NPT
Min Flow Passage Diameter 0.313 "
Flow Capacity @ 20ft/sec 5 gpm
Flow Capacity @ 40ft/sec 10 gpm
Flow Pattern Closed Center
Cv Factor 1.56
Back Pressure (psi) 250 psi
Back Pressure (bar) 17 bar
Proof Pressure 1.5x Working Pressure except at Return Port
Burst Pressure 2.5x Working Pressure, 3,000 psi max at Return Port
Working Media Hydraulic Oil
Body Material Anodized Aluminum
O-Ring Material Buna N
Pressure Seal Material Brass
Rotor Material Hard Anodized Aluminum
Shaft Material Stainless Steel
Bearings Material Carbon Steel
Comments Regular (Side) Porting
Net Weight 1.835 lbs
Gross Weight 1.835 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved