96211-BB1-T2-Z17
Barksdale Control Products Pressure Switches, 96211 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

96211-BB1-T2-Z17

Barksdale Control Products Pressure Switches, 96211 Series
In stock
Item Number
96211-BB1-T2-Z17
MFG Item Number
96211-BB1-T2-Z17
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, 96211 Series
Item #
96211-BB1-T2-Z17
Switch,Pressure,Compact

96211 Series Information

  • Low & High Pressures
  • Compact Size
  • NEMA 1 & 4
  • Versatile
The 96211 series of pressure switches are compact in size with a single pole double throw snap action switch. They can be factory preset or field adjustable with low and high pressures including vacuum. The 96211 series offers an optional DIN or conduit connector.

Specifications

Specifications
Manufacturer Part Number 96211-BB1-T2-Z17
Item Number 96211-BB1-T2-Z17
Manufacturer Barksdale Control Products
Product Series 96211
Family Series Barksdale Control Products Pressure Switches, 96211 Series
Port Connection 1/4 NPT Male
Decreasing Pressure 2.5-12.8 psi
Increasing Pressure 3-15 psi
Contact Type SPDT
Housing Material Brass
Ambient Temperature -20-165 °F
Seal Yes
Enclosure Rating IP65
Electrical Connection DIN 43650 Connector
Gauge Proof Pressure 500 psig
Net Weight 0.5905 lbs
Gross Weight 0.5905 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved