96211-BB6-T2-S0973
Barksdale Control Products Pressure Switches, 96211 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

96211-BB6-T2-S0973

Barksdale Control Products Pressure Switches, 96211 Series
In stock
Item Number
96211-BB6-T2-S0973
MFG Item Number
96211-BB6-T2-S0973
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, 96211 Series
Item #
96211-BB6-T2-S0973
Switch,Pressure,Compact

96211 Series Information

  • Low & High Pressures
  • Compact Size
  • NEMA 1 & 4
  • Versatile
The 96211 series of pressure switches are compact in size with a single pole double throw snap action switch. They can be factory preset or field adjustable with low and high pressures including vacuum. The 96211 series offers an optional DIN or conduit connector.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 96211-BB6-T2-S0973
Item Number 96211-BB6-T2-S0973
Manufacturer Barksdale Control Products
Product Series 96211
Family Series Barksdale Control Products Pressure Switches, 96211 Series
Port Connection 1/4 NPT Male
Decreasing Pressure 110-440 psi
Increasing Pressure 130-500 psi
Contact Type SPDT
Housing Material Brass
Ambient Temperature -20-165 °F
Seal Yes
Enclosure Rating IP65
Electrical Connection DIN 43650 Connector
Gauge Proof Pressure 500 psig
Net Weight 0.505 lbs
Gross Weight 0.665 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved