BPS31EVM0150P
Barksdale Control Products Pressure Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BPS31EVM0150P

Barksdale Control Products Pressure Switches
In stock
Item Number
BPS31EVM0150P
MFG Item Number
BPS31EVM0150P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, Series
Item #
BPS31EVM0150P
BPS3000 PRESSURE SWITCH

Series Information

  • Display and Electronic Connection Rotatable by 320 Degrees
  • Suitable for Indoor and Outdoor Usage
  • Suitable for Rapid Cycling Applications
  • Hydraulic and Pneumatic Compatible
  • Enclosure Rating Type 6 (IP67)
  • One or two Switch Point
  • Superior EMI Protection
The Barksdale electronic dual pressure switches it is designed for application as machine tool industry, factory automation, injection molding machines, lubrication monitoring, pumps and compressors.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BPS31EVM0150P
Item Number BPS31EVM0150P
Manufacturer Barksdale Control Products
Family Series Barksdale Control Products Pressure Switches
Port Connection 7/16-20 UNF (SAE 4)
Type of Circuit NONC
Housing Material Stainless Steel
Switching Frequency 100 Hz
Ambient Temperature 14-158 °F
Seal Yes
Current Rating 4-20 A
Electrical Connection M12 Plug
Power Supply 15-32 VDC
Output Dual Switch Point
Pressure Range psig(Bar) 0-150
Gauge Proof Pressure 225 psi
Net Weight 0.485 lbs
Gross Weight 0.64 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved