C9612-3-E
Barksdale Control Products Pressure Switches, C9612 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C9612-3-E

Barksdale Control Products Pressure Switches, C9612 Series
In stock
Item Number
C9612-3-E
MFG Item Number
C9612-3-E
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, C9612 Series
Item #
C9612-3-E
Switch,Pressure,Sealed Piston

C9612 Series Information

  • Single & Dual Set Point
  • Weather Resistant
  • High Proof Pressure
Barksdale's C9612 series of pressure switches are a single pole double throw snap action switch with easy set point adjustment. The C9612 series has a plus or minus 2% accuracy of the adjustable range.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C9612-3-E
Item Number C9612-3-E
Manufacturer Barksdale Control Products
Product Series C9612
Family Series Barksdale Control Products Pressure Switches, C9612 Series
Port Connection 1/4 NPT Female
Decreasing Pressure 250-2,650 psi
Increasing Pressure 280-3,000 psi
Contact Type SPDT Snap Action
Ambient Temperature -40-165 °F
Seal No
Enclosure Rating NEMA 3
Gauge Proof Pressure 500 psig
Net Weight 0 lbs
Gross Weight 2.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved