The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
D2T-A80SS
Barksdale Control Products Pressure Switches, D2T Series
MFG Item Number
D2T-A80SS
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Pressure Switches, D2T Series
Switch,Mechanical,Diaphragm
Single and Dual Switching Capability Tamper Proof External Adjustment Ideal for Pressure or Vacuum High Reliability High Accuracy NEMA 4 Barksdale D2T series is ideal for applications with medical, pump and compressor and monitoring, machine tools, marine and shipbuilding, oil and gas, water equipment, mining.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
D2T-A80SS
Item Number
D2T-A80SS
Manufacturer
Barksdale Control Products
Product Series
D2T
Family Series
Barksdale Control Products Pressure Switches, D2T Series
Port Connection
1/4 NPT Female
Decreasing Pressure
76.6 psi
Increasing Pressure
80 psi
Contact Type
SPDT
Housing Material
Aluminum
Ambient Temperature
-65-200 °F
Seal
No
Enclosure Rating
NEMA 4
Current Rating
10 A @ 125 VAC, 250 VAC, 3 A @ 480 VAC
Gauge Proof Pressure
500 psig
Net Weight
2.125 lbs
Gross Weight
2.36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved