E1H-B-VAC-P6
Barksdale Control Products Pressure Switches, E1H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E1H-B-VAC-P6

Barksdale Control Products Pressure Switches, E1H Series
In stock
Item Number
E1H-B-VAC-P6
MFG Item Number
E1H-B-VAC-P6
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, E1H Series
Item #
E1H-B-VAC-P6
Switch,Mechanical,Econ-o-trol

E1H Series Information

  • Ideal for Pressure and Vacuum Applications
  • Stripped and Housed Versions Available
  • Easy Set Point Adjustment
  • NEMA 1, 3, 4, and IP65
  • Superior Resolution
  • Long Life
Barksdale E1H series is ideal for applications with medical equipment, pump and compressor monitoring, air proving HVAC systems, engine monitoring, metal working, food and beverage.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E1H-B-VAC-P6
Item Number E1H-B-VAC-P6
Manufacturer Barksdale Control Products
Product Series E1H
Family Series Barksdale Control Products Pressure Switches, E1H Series
Decreasing Pressure 14.24 psi
Increasing Pressure 14.73 psi
Contact Type SPDT
Housing Material Aluminum
Seal Yes
Enclosure Rating IP65, NEMA 4
Current Rating 0.03 A @ 250 VDC, 0.5 A @ 125 VDC, 10 A @ 125 VAC, 2 A @ 600 VAC, 250 VAC, 480 VAC
Gauge Proof Pressure 500 psig
Net Weight 0 lbs
Gross Weight 1.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved