F20313S6WQ2-1-MS
Barksdale Control Products Regulators, 20000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F20313S6WQ2-1-MS

Barksdale Control Products Regulators, 20000 Series
In stock
Item Number
F20313S6WQ2-1-MS
MFG Item Number
F20313S6WQ2-1-MS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Regulators, 20000 Series
Item #
F20313S6WQ2-1-MS
Regulator - 1/2 Flow

20000 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F20313S6WQ2-1-MS
Item Number F20313S6WQ2-1-MS
Manufacturer Barksdale Control Products
Product Series 20000
Family Series Barksdale Control Products Regulators, 20000 Series
Supply Pressure 5,000 psi
Regulated Pressure 300-3,000 psi
Adjustment Method Pneumatic Failsafe Motor
Fluid Temperature -40-250 °F
Sensitivity Full Range
Flow Rate 45 gpm
Number of Inlets 1
Inlet Port Size 1/2 " SAE
Outlet Port Size 1/2 " SAE
Proof Pressure 7,500 psi
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved