LMSSMN01GQ32.00L
Barksdale Control Products Liquid Level Indicators, LevelSite Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LMSSMN01GQ32.00L

Barksdale Control Products Liquid Level Indicators, LevelSite Series
In stock
Item Number
LMSSMN01GQ32.00L
MFG Item Number
LMSSMN01GQ32.00L
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Liquid Level Indicators, LevelSite Series
Item #
LMSSMN01GQ32.00L
Mini LevelSite

LevelSite Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LMSSMN01GQ32.00L
Item Number LMSSMN01GQ32.00L
Manufacturer Barksdale Control Products
Product Series LevelSite
Family Series Barksdale Control Products Liquid Level Indicators, LevelSite Series
System Pressure 240 psi
Connection Configuration Side, Side
Connection Size 0.5 " NPT Male
Measuring Length 32 "
Float Material Buna
Flag Material Polycarbonate
Max Temperature 302 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved