LSSMF01GF96.00LT
Barksdale Control Products Liquid Level Indicators, LevelSite Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LSSMF01GF96.00LT

Barksdale Control Products Liquid Level Indicators, LevelSite Series
In stock
Item Number
LSSMF01GF96.00LT
MFG Item Number
LSSMF01GF96.00LT
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Liquid Level Indicators, LevelSite Series
Item #
LSSMF01GF96.00LT
LevelSite

LevelSite Series Information


Specifications

Specifications
Manufacturer Part Number LSSMF01GF96.00LT
Item Number LSSMF01GF96.00LT
Manufacturer Barksdale Control Products
Product Series LevelSite
Family Series Barksdale Control Products Liquid Level Indicators, LevelSite Series
System Pressure 1,000 psi
Connection Configuration Side, Side
Connection Size 0.5 " ANSI 150 Raised Face Flange
Measuring Length 96 "
Float Material Titanium
Flag Material Polycarbonate
Max Temperature 302 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved