MSPS-FF100SS
Barksdale Control Products Pressure Switches, MSPS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MSPS-FF100SS

Barksdale Control Products Pressure Switches, MSPS Series
In stock
Item Number
MSPS-FF100SS
MFG Item Number
MSPS-FF100SS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, MSPS Series
Item #
MSPS-FF100SS
Switch,Mechanical,Dia-Seal Piston

MSPS Series Information

  • Stripped and Housed Versions Available
  • East Set Point Adjustment
  • High Reliability
  • NEMA 1 and 4
  • Compact Size
Barksdale MSPS series is ideal for applications with medical equipment, pump and compressor monitoring, air proving HVAC systems, engine monitoring, metal working, food and beverage.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MSPS-FF100SS
Item Number MSPS-FF100SS
Manufacturer Barksdale Control Products
Product Series MSPS
Family Series Barksdale Control Products Pressure Switches, MSPS Series
Port Connection 1/8 NPT Male
Decreasing Pressure 92.1 psi
Increasing Pressure 100 psi
Housing Material Polysulfone
Seal Yes
Enclosure Rating NEMA 1, NEMA 4
Current Rating 250 VAC, 3 A @ 125 VAC
Gauge Proof Pressure 500 psig
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved